Shop All Spiral Point 2-Flute Taps
Yg-1 Tool Co
2 Flute Hss Spiral Pointed Plug Style Finish Tap General Purpose
Mfr # T7216282
Zoro # G4376063
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Size #8-32UNC H2 54.1L
- Material HSS
- Finish Bright
- Weight 0.0149
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # T7216282
- Zoro # G4376063
- Country of Origin Unknown
- Category Spiral Point 2-Flute Taps
Dimensions
Size | #8-32UNC H2 54.1L |
Coolant Thru 0 With and X without | x |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 2 |
Material | HSS |
Finish | Bright |
Weight | 0.0149 |
Pitch | 32 |
Blank Standard | 302 |
Chamfer Type | Plug |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 4" (59113)
- MORSE Reciprocating Saw Blade, 4 in L, 1/2 in W, 0.025 in Thickness, 14 TPI, Straight Teeth, Bi-Metal Cutt (RBA414T25)
- RELTON Multiple Cutter Hammer Bit 1-3/8" X 36" Pyramid Point - Spline (P202-22-42)
- WESTWARD 1/2 in Drive Impact Socket Bit 8 mm, Metric (4LZD5)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9283)
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Bright Finish Tap For Multi PurposeMetric (L7203)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (J0463)
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0423)
- YG-1 TOOL CO 2FluteHssSpiralPointedPlugStyleSteamOxideTapGeneralPurposeMetric (T6217264)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9243)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel STI Spiral Pt Plug Tap for Screw Thread Inserts (5509262)
- Yg-1 Tool Co Taps