Shop All Spiral Point 2-Flute Taps
Yg-1 Tool Co
2 Flute Hss Spiral Pointed Plug Style Finish Tap General Purpose
Mfr # T7216205
Zoro # G4374444
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Material HSS
- Size #5-40UNC H5 49.2L
- Finish Bright
- Weight 0.01085
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T7216205
- Zoro # G4374444
- Country of Origin Unknown
- Category Spiral Point 2-Flute Taps
Dimensions
Size | #5-40UNC H5 49.2L |
Chamfer Length | 4P-5P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 2 |
Material | HSS |
Finish | Bright |
Weight | 0.01085 |
System of Measurement | Inch |
Blank Standard | 302 |
Pitch | 40 |
Chamfer Type | Plug |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 7/16" 6 pt SAE Socket, 6 Points (J5274HA)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 5/16 (C18446)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (242003)
- BOSCH Spade Bit, 3/8 In (DSB1003)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (J0463)
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0423)
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Bright Finish Tap For Multi PurposeMetric (L7203)
- YG-1 TOOL CO Spiral Point Tap Plug, 2 Flutes (K9403)
- YG-1 TOOL CO 2FluteHssSpiralPointedPlugStyleSteamOxideTapGeneralPurposeMetric (T6217264)
- YG-1 TOOL CO 2 Fluted Spiral Pointed Plug Tin Coated Standard Tap (J1243)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357009)
- Yg-1 Tool Co Spiral Point 2-Flute Taps