Shop All Jobber Length Drill Bits
Yg-1 Tool Co
11.00mm HSS 135 Deg. Jobber Length Drill Bit
Mfr # DLGP195110
Zoro # G2778959
original price:
$9.95
15% off
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.00 mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # DLGP195110
- Zoro # G2778959
- Country of Origin Korea, Republic of
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.00 mm |
Shank Dia. | 11 mm |
Overall Length | 142.00 mm |
Flute Length | 94.00 mm |
Maximum Drilling Depth | 94 mm |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN Tip |
Decimal Equivalent | 0.4331 |
Material | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
List Number | DLGP195 |
Coolant Through | No |
Point type | Split point |
Standards | DIN 338 |
Measurement System | Metric |
Description
Jobber Drill Bit, Drill Bit Size 11.00 mm, Drill Bit Point Angle 135 Degrees , Decimal Equivalent 0.4331, Metric, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 36 Piece 1/4", 3/8" & 1/2" Drive Tamper Proof Torx®/E-Torx®/Torx® Bit Socket Set (80728)
- OEMTOOLS 6 Piece SAE Jumbo Angle Head Wrench Set (1-3/8" - 2") (22113)
- SUMITOMO Grooving Insert, SG Style, Uncoated (SG3094R-BN2000)
- CAT 6-3/8 Inch Folding Utility Knife (980018)
- YG-1 TOOL CO 31/64" HSS 135 Deg. Jobber Length Drill Bit (D1GP182031)
- YG-1 TOOL CO Carbide Drills, 5/16in., Flute 1-7/8in. (0201ATF)
- YG-1 TOOL CO Point Jobber, #44 x 2-1/8, TiN HSS Gold-P (D2GP187213)
- YG-1 TOOL CO Carbide Jobber Length Twist Drill (D5417010)
- YG-1 TOOL CO #29 2-7/8" 135 Deg. Jobber Length Drill Bit (D2GP187228)
- YG-1 TOOL CO Carbide Drills, 11.5mm, Flute 47mm (DH404115)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 19/64 (C72019)
- Yg-1 Tool Co Jobber Length Drill Bits