Shop All Storage Pails & Buckets
This Product is Discontinued
Yeti
YETI LoadOut Bucket (Discontinued)
Mfr # 26010000010
Zoro # G502697040
This Product is Discontinued
Key Features
- Color White
- Length 16
- Width 13
- Height 11
- Outside Diameter 5.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yeti
- MFR # 26010000010
- Zoro # G502697040
- UPC # 888830021033
- Country of Origin Unknown
- Category Storage Pails & Buckets
Dimensions
Length | 16 |
Width | 13 |
Height | 11 |
Outside Diameter | 5.8 |
Details
Color | White |
Description
A souped-up replacement for that 5-gallon bucket you always lug to work, but don't depend on it for keeping ice cold, it has other jobs to do. Whether you're at the ranch or in the shop, this nearly indestructible bucket is handy for lugging, loading, hauling and more. High-density polyethylene construction. LipGrip Handle for easy carrying when full. 10-1/4" x 12-7/8" x 15-7/8". White. Please note: This product is not a cooler. accessories sold separately.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.