Shop All AC Refrigeration Parts
Yellow Jacket
YJACK MANO
Mfr # 67068
Zoro # G510473209
original price:
$262.99
9% off
new price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (2) 30 in x 1/8 in Inside Diameter Clear Hoses, (2) AAA Batteries, (2) Static Pressure Tips, 1/8 in NPT Brass Regulator Fitting, Slide Gas Adapter, Soft Case, Wireless Dual Port Manometer
- Type Wireless
- Power Supply (2) AAA Batteries
- Interface Bluetooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 67068
- Zoro # G510473209
- UPC # 686800670683
- Country of Origin United States
- Category AC Refrigeration Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Dual Port Manometer |
Includes | (2) 30 in x 1/8 in Inside Diameter Clear Hoses, (2) AAA Batteries, (2) Static Pressure Tips, 1/8 in NPT Brass Regulator Fitting, Slide Gas Adapter, Soft Case, Wireless Dual Port Manometer |
Type | Wireless |
Power Supply | (2) AAA Batteries |
Interface | Bluetooth |
Connection | 1/8 in |
Description
Dual Port Manometer, Wireless, Connection 1/8 in, Power Supply (2) AAA Batteries, Interface Bluetooth, Includes (2) 30 in x 1/8 in Inside Diameter Clear Hoses, (2) AAA Batteries, (2) Static Pressure Tips, 1/8 in NPT Brass Regulator Fitting, Slide Gas Adapter, Soft Case, Wireless Dual Port Manometer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Blower Shaft 22 - 7/8"x1" (70-42540-04)
- YELLOW JACKET Manifold Hose Set, 36 In, Red, Yellow, Blue (22983)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH104-PRO)
- MCDONNELL & MILLER Flow Switch, 1-1/4", SPDT (FS7-4SE)
- YELLOW JACKET Gasket Set (19045)
- YELLOW JACKET High Side Auto Coupler (41317)
- YELLOW JACKET PKG.10 A/C SCHRADER CORE (19305)
- YELLOW JACKET YJACK TEMPERATURE CLAMP (67061)
- YELLOW JACKET Replacement Cutter Wheel, 2 (60164)
- YELLOW JACKET SERIES 41 REBUILD KIT (41080)
- FRIGIDAIRE Coil, Set Of 2 (5303931775)
- Yellow Jacket AC Refrigeration Parts