Shop All Power Strips
Yellow Jacket
Yellow Jacket, 9-Out, 36" L, Power Strip
Mfr # 5153
Zoro # G8817798
product price: $36.29
/ea
Sold in multiples of 6 for $217.74
Not eligible for select promotions
$217.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 5153
- Zoro # G8817798
- UPC # 078693051531
- Country of Origin China
- Category Power Strips
Details
Promotion Restriction | Not eligible for promotion |
Item | Yellow Jacket,9-Out,36" L,Power Strip |
Description
Yellow Jacket,9-Out,36 In. L,Power Strip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125SP)
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ81)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QOH260)
- RACO Emt Insulating Bushing, 3-1/2" (2184RAC)
- YELLOW JACKET 6-Outlet Yellow Metal Power Strip with 6 Ft. Cord (5139N)
- YELLOW JACKET 6-Outlet 1440J Hi-Vis Yellow Surge Protector Strip with 15 Ft. Cord (5138N)
- YELLOW JACKET Adaptr 5Outlt Yellow Ul (827362)
- BELKIN Belkin Components BE10823012 12 ft. Cord Office Series Surge Master Surge Protector; 8 Outlets- 3390 Joules (BE10823012)
- TRIPP LITE Raceway Surge Protectr, 24 Outlet, Gry (SS7619-15)
- PRIME Prime PB802135 6 Outlet Black 1150J Metal Surge Protector with 5 ft. Cord (PB802135)
- TRIPP LITE Surge Protector, 10-Outlet, 5-7/10"Wx11-1/10"Lx1-3/10"H, BK (TRPTLP1006B)
- Yellow Jacket Power Strips