Shop All Vacuum Pumps
Yellow Jacket
Vacuum Pump Oil, 1 gal., 39 Grade, PK6
Mfr # 93096
Zoro # G5364265
product price: $310.97
/pk 6, $51.83/ea
Free Shipping & Returns
$310.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ISO Viscosity Grade 39
- SAE Grade Not Specified
- Container Size 1 gal
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 93096
- Zoro # G5364265
- UPC # 686800930961
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vacuum Pump Oil |
ISO Viscosity Grade | 39 |
SAE Grade | Not Specified |
NSF Rating | Not Rated |
Viscosity Index | 109 |
Flash Point | 204 Degrees C |
Color | Amber |
Application | Vacuum Pumps |
Container Type | Bottle |
Lubricant NSF Rating | Not Rated |
Timken OK Load | Not Specified |
Four-Ball Wear | Not Specified |
Series | Yellow Jacket |
Type | N |
Viscosity @ 40C | 45 cSt |
Container | 1 gal Bottle |
Viscosity @ 100C | 6.9 cSt |
Food Grade | No |
For Use With | Vacuum Pumps |
Description
Vacuum Pump Oil, Container Size 1 gal, Container Type Bottle, ISO Viscosity Grade 39, Viscosity Index 109, Flash Point 204 Degrees C, Food Grade No, Series Yellow Jacket, Application Vacuum Pumps, Viscosity @ 40C 45 cSt, Viscosity @ 100C 6.9 cSt, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 3F01-140 Snap Disc Fan Control (3F01-140)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 21,700 BTU, White (EX22DTWP)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB80ML1)
- DAYTON Motor (22YH25)
- YELLOW JACKET Ammonia Vacuum Pump (93530)
- YELLOW JACKET Refrig Evacuation Pump, 7.0 cfm, 6 ft. (93600)
- YELLOW JACKET Refrigerant Evacuation Pump, 8 cfm, 1/2 hp (93780)
- YELLOW JACKET Pump (93740)
- WELCH Vacuum Pump, 3/4 hp, 1 Phase, 115V AC (3016-02)
- ROBINAIR A/C Vacuum Pump, 18In (15400)
- SPEEDAIRE Synthetic Lubricant, Quart (2EPU7)
- Yellow Jacket Vacuum Pumps