Shop All 12 Volt Adapters
Yellow Jacket
Universal Reverse Bend Adapter
Mfr # 63342
Zoro # G302016195
Free Shipping & Returns
Not eligible for select promotions
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Manufacturer Model Number 63325, 63331
- Compatible with Product Type Alloy Ratchet Tube Bender Kit, Deluxe Alloy Ratchet Tube Bender Kit
- Accessory Type Reverse Bender
- Compatible with Brand Yellow Jacket
- Compatible Manufacturer Part Number 63325, 63331
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yellow Jacket
- MFR # 63342
- Zoro # G302016195
- UPC # 686800633428
- Country of Origin Taiwan, Province of China
- Category 12 Volt Adapters
Details
Promotion Restriction | Not eligible for promotion |
Item | Universal Reverse Bend Adapter |
Compatible with Manufacturer Model Number | 63325, 63331 |
Compatible with Product Type | Alloy Ratchet Tube Bender Kit, Deluxe Alloy Ratchet Tube Bender Kit |
Accessory Type | Reverse Bender |
Compatible with Brand | Yellow Jacket |
Compatible Manufacturer Part Number | 63325, 63331 |
Compatible with Manufacturer Part Number | 63325, 63331 |
Compatible with Manufacturer Model Number [NEW] | 63325, 63331 |
Compatible Manufacturer Model Number | 63325, 63331 |
For Use with Mfr. Model Number | 63325, 63331 |
For Use With Mfr. Model Number | 63325, 63331 |
Description
Universal Reverse Bend Adapter, Compatible with Manufacturer Model Number 63325, 63331, Accessory Type Reverse Bender, Compatible with Brand Yellow Jacket, Compatible with Product Type Alloy Ratchet Tube Bender Kit, Deluxe Alloy Ratchet Tube Bender Kit
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Solenoid, 36V, Heavy Duty (20468G1)
- STEELMAN Tire Tool Kit, w/Pouch, Loaded (301680)
- ECCO Back Up Alarm, 107dB, 3 In. H (630N)
- DORMAN Drum Brake Wheel Cylinder - Rear Left, W35325 (W35325)
- WILSON Cellular Signal Booster Kit, 4G LTE, 110V (460119P)
- OTC Standard Service Port Adapter (CEA-04)
- BELL Auxilary Power Outlet, All Weather, 5 Amps (39052-8)
- BRACKETRON Power Dock, USB, 12V (IPM197BL)
- ROADPRO Power Adapter, 4-In-1, 12V (RP492)
- ROADPRO Car Pot, Heater, 12V, 7A (5021)
- BRACKETRON Docking Kit, Auto Travel, 12V (IPM202BL)
- Yellow Jacket 12 Volt Adapters