Shop All Pipe & Tubing Cutters
Yellow Jacket
Tubing Cutter, 1/8" to 5/8" Cut Cap.
Mfr # 60160
Zoro # G4821661
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Capacity 1/8 in to 5/8 in
- Cuts Aluminum, Copper, Steel
- Body Material Aluminum
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 60160
- Zoro # G4821661
- UPC # 686800601601
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 4 1/2 in |
Tool Length | 4 1/2 in |
Outside Dia. Cutting Capacity | 0.13 in - 0.63 in |
Details
Promotion Restriction | Not eligible for promotion |
Cutting Capacity | 1/8 in to 5/8 in |
Cuts | Aluminum, Copper, Steel |
Body Material | Aluminum |
Handle Material | Aluminum |
Cutting Action | Enclosed Feed |
Handle Design | Textured for Grip |
Blade Material | Steel |
Features | Turning Radius of Only 1-3/16 Inch |
Replacement Wheel | 60110 |
Item | Tubing Cutter |
Product Type | Mini-Cutter |
Material Application | Aluminum, Brass, Copper |
Maximum Cutting Capacity | 11/16 in |
Minimum Cutting Capacity | 3/16 in |
Replacement Blade | Mfr. No. 60110 |
Description
Tubing Cutter, Product Type Mini-Cutter, Material Application Aluminum, Brass, Copper, Cutting Action Enclosed Feed, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 11/16 in, Tool Length 4 1/2 in, Body Material Aluminum, Blade Material Steel, Features Turning Radius of Only 1-3/16 Inch, Handle Design Textured for Grip, Handle Material Aluminum, Replacement Blade Mfr. No. 60110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Drain Stainless Steel (LK35)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100200)
- JONES STEPHENS Close Rough, 90 Ell, 1-1/2 C x 1-1/2 C (C75022)
- T&S BRASS 1.07 GPM Low Flow Spray Valve (EB-0107-J-SWV)
- YELLOW JACKET Tubing Cutter, 1/4" to 7/8" Cut Cap. (60121)
- YELLOW JACKET Tubing Cutter, 1/8" to 1-1/8" Cut Cap. (60101)
- YELLOW JACKET Tubing Cutter, 1/4" to 1-1/8" Cut Cap. (60142)
- YELLOW JACKET Tubing Cutter, 1" to 1-5/8" Cut Cap. (60102)
- WHEELER-REX Minislice, 50ft (8520)
- RIDGID RIDGID® Model No. 20 Tubing & Conduit Cutter, 5/8" - 2-1/8" Capacity (32930)
- RIDGID Ridgid 632-32920 15 Tubing and Conduit Cutter (632-32920)
- Yellow Jacket Plumbing Tools