Shop All Pipe & Tubing Cutters
Yellow Jacket
Tubing Cutter, 1/4" to 7/8" Cut Cap.
Mfr # 60121
Zoro # G4821652
product price: $24.19
/ea
Not eligible for select promotions
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/4 in to 7/8 in
- Cuts Aluminum, Copper, Steel
- Body Material Aluminum
- Handle Material Aluminum
- Cutting Action Enclosed Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 60121
- Zoro # G4821652
- UPC # 686800601212
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 4 1/2 in |
Outside Dia. Cutting Capacity | 0.25 in - 0.88 in |
Tool Length | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Cutting Capacity | 1/4 in to 7/8 in |
Cuts | Aluminum, Copper, Steel |
Body Material | Aluminum |
Handle Material | Aluminum |
Cutting Action | Enclosed Feed |
Handle Design | Textured for Grip |
Blade Material | Steel |
Features | Heavy Duty Cutting |
Item | Tubing Cutter |
Replacement Wheel | 60072 |
Product Type | Mini-Cutter |
Minimum Cutting Capacity | 1/4 in |
Maximum Cutting Capacity | 15/16 in |
Material Application | Aluminum, Brass, Copper |
Replacement Blade | Mfr. No. 60072 |
Description
Tubing Cutter, Product Type Mini-Cutter, Material Application Aluminum, Brass, Copper, Cutting Action Enclosed Feed, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 15/16 in, Tool Length 4 1/2 in, Body Material Aluminum, Blade Material Steel, Features Heavy Duty Cutting, Handle Design Textured for Grip, Handle Material Aluminum, Replacement Blade Mfr. No. 60072
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Joint Union Black Ground 1/4 (B342 8)
- PARKER 1/4" Push Acetal Ball Check Valve (A4VC4-MG)
- LEGEND VALVE 1/2" S-451 CHECK VALVE (105-203)
- APOLLO BY TMG 3/4 in. x 3/4 in. PVC Compression x Male Repair Adapter (PVCCOMPMA34)
- YELLOW JACKET Tubing Cutter, 1/8" to 1-1/8" Cut Cap. (60101)
- YELLOW JACKET Tubing Cutter, 1" to 1-5/8" Cut Cap. (60102)
- YELLOW JACKET Tubing Cutter, 1/4" to 1-1/8" Cut Cap. (60142)
- YELLOW JACKET Tubing Cutter, 1/8" to 5/8" Cut Cap. (60160)
- LENOX Tubing Cutter, Copper, Manual (14830TS12)
- APOLLO PEX 1/2 in. to 1 in. Pipe Cutter (69PTKC001)
- RAPIDAIR Fastpipe Installation Tool Kit, 1 in (F0137)
- Yellow Jacket Pipe & Tubing Cutters