Shop All Pipe & Tubing Cutters
Yellow Jacket
Tubing Cutter, 1" to 1-5/8" Cut Cap.
Mfr # 60102
Zoro # G4821512
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Capacity 1 in to 1-5/8 in
- Cuts Aluminum, Copper, Steel
- Body Material Aluminum
- Includes Spare Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 60102
- Zoro # G4821512
- UPC # 686800601021
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 9 1/4 in |
Tool Length | 9 1/2 in |
Outside Dia. Cutting Capacity | 0.25 in - 1.63 in |
Details
Promotion Restriction | Not eligible for promotion |
Cutting Capacity | 1 in to 1-5/8 in |
Cuts | Aluminum, Copper, Steel |
Body Material | Aluminum |
Includes | Spare Blade |
Handle Material | Aluminum |
Cutting Action | Enclosed Feed |
Handle Design | Textured for Grip |
Blade Material | Alloy Steel |
Item | Tubing Cutter |
Features | Corrosion-Resistant, Flare Cut-Off Groove, Fold-Away Steel Reamer, Textured Finish, Wide Rollers |
Replacement Wheel | 60100 |
Standards | Class 1, Federal Specification GGG-C-771-d, 1-31, 64, Type II |
Product Type | Premium Tube Cutter |
Minimum Cutting Capacity | 1/4 in |
Includes Reaming Tool | Yes |
Material Application | Aluminum, Copper, Mild Steel |
Maximum Cutting Capacity | 1 11/16 in |
Replacement Blade | Mfr. No. 60100 |
Description
Tubing Cutter, Product Type Premium Tube Cutter, Material Application Aluminum, Copper, Mild Steel, Cutting Action Enclosed Feed, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 1 11/16 in, Tool Length 9 1/2 in, Body Material Aluminum, Includes Reaming Tool Yes, Blade Material Alloy Steel, Features Corrosion-Resistant, Flare Cut-Off Groove, Fold-Away Steel Reamer, Textured Finish, Wide Rollers, Handle Design Textured for Grip, Handle Material Aluminum, Includes Spare Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Toilet Seat, Heavy Duty, Without Cover, Elongated, Premium White (Z5956SS-AM)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNF13)
- PENFLEX Flexible Hose Assy, 3/4x1-1/16 In, 48 In L (FTG-12-A-E-48)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 50 Ft (NNR-2-017-0050)
- YELLOW JACKET Tubing Cutter, 1/8" to 5/8" Cut Cap. (60160)
- YELLOW JACKET Tubing Cutter, 1/8" to 1-1/8" Cut Cap. (60101)
- YELLOW JACKET Tubing Cutter, 1/4" to 1-1/8" Cut Cap. (60142)
- YELLOW JACKET Tubing Cutter, 1/4" to 7/8" Cut Cap. (60121)
- ZORO SELECT Replacement Blade, Snip, For 4HL89, PK10 (PXC059-P10)
- ROTHENBERGER Cutter, pipe chain (70285)
- KD Cutter Tubing Mini (2107)
- Yellow Jacket Plumbing Tools