Shop All Flaring & Swaging Tools
Yellow Jacket
Tube Expander Kit
Mfr # 60407
Zoro # G4821284
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity Tubing O.D. (In.) 3/8 to 1 1/8
- Cone Type Faceted
- Includes (6) Expander Heads
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yellow Jacket
- MFR # 60407
- Zoro # G4821284
- UPC # 686800604077
- Country of Origin Taiwan, Province of China
- Category Flaring & Swaging Tools
Dimensions
Compatible Tube Size | 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 1/8 in |
Tube Swaging Sizes | 1 1/8 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tube Expander Kit |
Capacity Tubing O.D. (In.) | 3/8 to 1 1/8 |
Cone Type | Faceted |
Includes | (6) Expander Heads |
Construction | Steel |
Application | HVAC and Refrigeration Tubing |
Handle | Steel |
Series | Yellow Jacket |
Container Type | Case |
Material Application | Aluminum, Copper |
Includes Storage Container | Yes |
Maximum Wall Thickness | 0.05 in |
Number of Heads Included | 6 |
Description
Tube Expander Kit, Compatible Tube Size 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 1/8 in, Material Application Aluminum, Copper, Maximum Wall Thickness 0.05 in, Number of Heads Included 6, Container Type Case, Includes (6) Expander Heads, Includes Storage Container Yes, Series Yellow Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGO EAGO BC227 White Ceramic 22"x15" Undermount Rectangular Bathroom Sink (BC227)
- MAID-O-MIST #71 Auto Vent (#71 Auto Vent)
- LEGEND VALVE 1" X 8" BLACK NIPPLE (355-112E)
- ZORO SELECT Towel Bar End Caps, Wall Mount, Plastic, Unfinished, 10 PK (15199)
- YELLOW JACKET Flare/Burnishing Tool (60270)
- YELLOW JACKET Flaring Tool (60210)
- YELLOW JACKET Swaging/Flaring Tool (60440)
- YELLOW JACKET Swaging Tool (60460)
- YELLOW JACKET Swaging Tool, Punch (60475)
- YELLOW JACKET Tube Expander Kit, Hydraulic (60493)
- MILWAUKEE TOOL 1 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2418)
- Yellow Jacket Plumbing Tools