Shop All Pipe & Tubing Cutters
Yellow Jacket
Tube Cutter, Aluminum Alloy Handle, Black
Mfr # 60139
Zoro # G910087693
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Body Material Aluminum Alloy
- Handle Material Aluminum Alloy
- Cutting Action Screw Feed
- Handle Design Contoured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 60139
- Zoro # G910087693
- UPC # 686800601397
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Tool Length | 9 in |
Tool Height | 2 in |
Tool Width | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Body Material | Aluminum Alloy |
Handle Material | Aluminum Alloy |
Cutting Action | Screw Feed |
Handle Design | Contoured |
Features | I-Beam Design uses Aluminum Alloy for Both Strength and Lightweight |
Item | Tube Cutter |
Material Application | Aluminum, Brass, Copper |
Body Color | Black |
Maximum Cutting Capacity | 2 5/8 in |
Minimum Cutting Capacity | 3/8 in |
Tool Weight | 1.75 lb |
Tether Ready | No |
Includes Reaming Tool | Yes |
Replacement Blade | 60124 |
Description
Tube Cutter, Product Type Tube Cutter, Material Application Aluminum, Brass, Copper, Cutting Action Screw Feed, Minimum Cutting Capacity 3/8 in, Maximum Cutting Capacity 2 5/8 in, Tool Length 9 in, Tool Height 2 in, Tool Width 4 1/2 in, Body Material Aluminum Alloy, Includes Reaming Tool Yes, Tether Ready No, Body Color Black, Features I-Beam Design uses Aluminum Alloy for Both Strength and Lightweight, Handle Design Contoured, Handle Material Aluminum Alloy, Replacement Blade 60124
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Direct Acting Assembly (2563-000-002)
- ZORO SELECT 1/2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (463-050X)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome/Polished Brass, Deck Mount (KC364)
- ROOTORPORATION GAL PRO Drain Opener (1084)
- YELLOW JACKET Tubing Cutter, 1/8" to 1-1/8" Cut Cap. (60101)
- YELLOW JACKET Tubing Cutter, 1/4" to 1-1/8" Cut Cap. (60142)
- YELLOW JACKET Tubing Cutter, 1" to 1-5/8" Cut Cap. (60102)
- YELLOW JACKET Tubing Cutter, 1/4" to 7/8" Cut Cap. (60121)
- YELLOW JACKET Tubing Cutter, 1/8" to 5/8" Cut Cap. (60160)
- SURTEK Professional pipe cutter 1/8-1 1/4" (121156)
- WHEELER-REX Ring Remover, 1/2"- 1" (89210)
- Yellow Jacket Plumbing Tools