Shop All Torque Wrench Accessories
Yellow Jacket
Torque Wrench Head, 6-1/2" Size, Steel
Mfr # 60647
Zoro # G2477647
product price: $69.69
/ea
Not eligible for select promotions
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Adjustable
- Drive Size 3/8 in
- Size 3/8 in
- Overall Length 6 1/2 in
- Max. Torque 812.4 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 60647
- Zoro # G2477647
- UPC # 686800606477
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 3/8 in |
Size | 3/8 in |
Overall Length | 6 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Interchangeable Torque Wrench Head |
Head Type | Adjustable |
Max. Torque | 812.4 in-lb |
Number of Points | 4, 6 |
Offset | 0 Degrees |
For Use With | Mfr. No. 60648 |
Head Material | Alloy Steel |
Material | Alloy Steel |
Maximum Torque | 752 in-lb |
Reversing | No |
Head Offset Angle | 0 Degrees |
Interchangeable Head Type | Adjustable |
Finish | Chrome |
Compatible Mfg. Model Number | Mfr. No. 60648 |
Measurement Type | Metric |
Nonsparking | No |
Insulated | No |
Description
This Yellow Jacket Torque Wrench Head is a great accessory for your torque wrench. The head is adjustable, and compatible with the 60648 model from the same manufacturer. It has an overall length of 6 1/2 in., a 3/8" drive size, and a 4 or 6 point configuration. Made of alloy steel, this head is built to last. The torque range measures 812.4 in-lb at 0 degrees offset, and the maximum torque it can take is 1200 ft-lb. When you need to adjust or replace your torque wrench head, this Yellow Jacket Torque Wrench Head will get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Digital Camo, Digital Camo, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185-DIGC)
- CLEVELAND Screw Machine Drill Bit, #13 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15103)
- MORSE 3/16 in - 7/8 in H.S. STEEL STEP 124447 (SDSS05)
- GEAR KEEPER Mic Retractor, 42in. L, Black, Plastic, Snap (RT3-4112)
- YELLOW JACKET Interchangeable Torque Wrench Head (60632)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-7/16" (TCQZX46A)
- WESTWARD Torque Wrench Head, Open End, 17mm (19ZC94)
- CDI CDI Torque Wrench Head, 12Pt Box End, Y, 3/4 In (TCQYX24A)
- STAHLWILLE TOOLS QuickRelease ratchet insert tool Size5 external square 3/8 " Size of mount 9x12 mm (58253005)
- CDI CDI Torque Wrench Head, Open End, Y, 1-5/16" (TCQYO42A)
- CDI CDI Torque Wrench Head, Open End, J, 9/16 In (TCQJO18A)
- Yellow Jacket Torque Wrench Accessories