Shop All Flaring & Swaging Tools
Yellow Jacket
Swaging Tool, Punch
Mfr # 60475
Zoro # G4821686
product price: $48.99
/ea
Not eligible for select promotions
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Punch
- Capacity Tubing O.D. (In.) 1/4 in, 3/8 in, 1/2 in, 5/8 in
- Construction Steel
- Application HVAC and Refrigeration Tubing
- Tool Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 60475
- Zoro # G4821686
- UPC # 686800604756
- Country of Origin United States
- Category Flaring & Swaging Tools
Dimensions
Tool Length | 6 1/4 in |
Number of Sizes | 4 |
Compatible Tube Size | 1/4 in, 3/8 in, 1/2 in, 5/8 in |
Tube Swaging Sizes | 1/2 in, 3/8 in, 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Swaging Tool |
Type | Punch |
Capacity Tubing O.D. (In.) | 1/4 in, 3/8 in, 1/2 in, 5/8 in |
Construction | Steel |
Application | HVAC and Refrigeration Tubing |
Body Material | Alloy Steel |
Container Type | None |
Compatible Tube Type | HVAC Tubing, Refrigeration Tubing |
Description
Swaging Tool, Compatible Tube Size 1/4 in, 3/8 in, 1/2 in, 5/8 in, Number of Sizes 4, Tool Length 6 1/4 in, Body Material Alloy Steel, Compatible Tube Type HVAC Tubing, Refrigeration Tubing, Container Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN COMMERCIAL Metering 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8886)
- THRIFCO PLUMBING 1-1/2 Inch ABS P-Trap With Union (6793211)
- TYGON Tubing, 7/8 I.D., 50 ft., Clear, Flexible (ACF00059)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-25)
- YELLOW JACKET Flaring Tool (60295)
- YELLOW JACKET Tube Expander Kit, Hydraulic (60493)
- YELLOW JACKET Flaring Tool (60210)
- YELLOW JACKET Swaging Tool (60460)
- YELLOW JACKET Tube Expander Kit (60407)
- YELLOW JACKET Flare/Burnishing Tool (60270)
- WESTWARD Flaring Tool, Single, 3/16-5/8, Chrome (3CYV1)
- Yellow Jacket Plumbing Tools