Shop All Fan Parts
Yellow Jacket
Sensor, Replacement
Mfr # 69384
Zoro # G5914912
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. 69354
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 69384
- Zoro # G5914912
- UPC # 686800693842
- Country of Origin United States
- Category Fan Parts
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Mfr. No. 69354 |
Type | Replacement |
Item | Sensor |
Description
Sensor, Type Replacement, For Use With Mfr. No. 69354
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Electric Actuator, 120V, 133 lb.-in. (MA41-7150-502)
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., Yes (FV-0511VQCL1)
- TRANE Cnt05482 Control; Defrost (CNT05482)
- PAMLICO AIR 14 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011424)
- YELLOW JACKET Hose Depressor, PK10 (19302)
- YELLOW JACKET Sensor, Replacement (69073)
- YELLOW JACKET Sensor, Replacement (69371)
- YELLOW JACKET Cutting Wheel, Replacement (60088)
- YELLOW JACKET O Ring, PK10 (19037)
- YELLOW JACKET Cutting Wheel, Replacement (60073)
- DAYTON Valve Rebuild Kit, With Instructions (066059)
- Yellow Jacket Fan Parts