Shop All Fan Parts
Yellow Jacket
Sensor, Replacement
Mfr # 69371
Zoro # G5984632
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. 69373
- Features Operating Temperature Range: 32 to 110F (0 to 43C)
- Type Replacement
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yellow Jacket
- MFR # 69371
- Zoro # G5984632
- UPC # 686800693712
- Country of Origin United States
- Category Fan Parts
Dimensions
Overall Length | 4 in |
Overall Height | 1 in |
Overall Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Mfr. No. 69373 |
Features | Operating Temperature Range: 32 to 110F (0 to 43C) |
Item | Sensor |
Type | Replacement |
Accessory Type | Sensor |
Compatible Product Type | Combustion Gas Detector |
Product Type | Sensor |
Description
Sensor, Product Type Sensor, Compatible Product Type Combustion Gas Detector, Compatible with Manufacturer Model Number 69373, Overall Height 1 in, Overall Length 4 in, Overall Width 1 in, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Strap 3' (TE-636S-1)
- SCHNEIDER ELECTRIC Thermostat (T19-301)
- MANITOWOC Water Trough (000010336)
- AIR HANDLER Pleated Air Filter, 12x12x1, MERV 7, Standard Capacity, Synthetic, GR5WM712121, White (GR5WM712121)
- YELLOW JACKET Cutting Wheel, Replacement (60088)
- YELLOW JACKET Cutting Wheel, Replacement, PK10 (60099)
- YELLOW JACKET Sensor, Replacement (69073)
- YELLOW JACKET O Ring, PK10 (19037)
- YELLOW JACKET Hose Gasket, 1/4 In, PK10 (19020)
- YELLOW JACKET Replacement Vacuum Sensor (69087)
- ACME Motor 1/2 HP, Open Dripproof, Psc (922810A)
- Yellow Jacket Fan Parts