Shop All Fan Parts
Yellow Jacket
Sensor, Replacement
Mfr # 69342
Zoro # G6039774
product price: $65.15
/ea
Not eligible for select promotions
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 69341
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 69342
- Zoro # G6039774
- UPC # 686800693422
- Country of Origin United States
- Category Fan Parts
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Mfr. No. 69341 |
Type | Replacement |
Item | Sensor |
Description
Sensor, Type Replacement, For Use With Mfr. No. 69341
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK TXV, 3/8" x 5/8" O.D.F., 5 tons, R410A (S1-025-45293-000)
- SIEMENS Line Volt Mechanical Tstat, Heating/Cooling, wall, SPDT (134-1084)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 208VAC, 6050 CFM (1VCG3)
- SENSORMATIC Exit Motion Sensor, Request to Exit Motion Detector (TREX-XL)
- YELLOW JACKET Cutting Wheel, Replacement, PK10 (60099)
- YELLOW JACKET Hose Gasket, 1/4 In, PK10 (19020)
- YELLOW JACKET Replacement Vacuum Sensor (69087)
- YELLOW JACKET Sensor, Replacement (69073)
- YELLOW JACKET Cutting Wheel, Replacement (60088)
- YELLOW JACKET Sensor, Replacement (69384)
- JOHNSON CONTROLS Valve 1/2" 3W Mix 4.6Cv Brass Linear (VG7842GS)
- Yellow Jacket Fan Parts