Shop All Engine Specialty Tools
Yellow Jacket
Sealant Trap Kit, Automotive, Steel
Mfr # 37843
Zoro # G409011628
product price: $384.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Diameter 2 5/8 in
- For Use With R-134a Refrigerant Management System
- Tool Type Sealant Trap Kit
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 37843
- Zoro # G409011628
- UPC # 686800378435
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Outside Diameter | 2 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Sealant Trap Kit |
For Use With | R-134a Refrigerant Management System |
Tool Type | Sealant Trap Kit |
Application | Automotive |
Description
Sealant Trap Kit, Tool Type Sealant Trap Kit, Application Automotive, For Use With R-134a Refrigerant Management System, Material Steel, Outside Diameter 2 5/8 in, Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Miniature Light Bulbs, Dark Amber, PK10 (73457A)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 1-15/32 x 4-7/32 In (BF7851)
- ECCO SAFETY GROUP ALARM: BACK-UP, MULTI-FREQUENCY, 97DB, 12-24VDC (EA5200)
- ARIES 3" Black Powder Coated Steel Bull Bar (B35-9002)
- YELLOW JACKET High Side Coupler, Automotive, Aluminum (41441)
- YELLOW JACKET Charging Manifold, 12"L, Universal (41339)
- YELLOW JACKET Charging Manifold, 12"L, Universal (49849)
- YELLOW JACKET Low Side Coupler, Automotive, Aluminum (41442)
- DAYCO Tension Pulley, Industry Number 89101 (89101)
- LISLE Button Connector Pliers (35070)
- LISLE Aluminum Disconnect Set (35800)
- Yellow Jacket Service & Shop Tools