Shop All Engine Specialty Tools
Yellow Jacket
Screw Injector, 10"L, Universal
Mfr # 69732
Zoro # G309011629
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Type Screw Injector
- For Use With R-134a
- Vehicle Make Universal
- Vehicle Model Year Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 69732
- Zoro # G309011629
- UPC # 686800697321
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Overall Length | 10 in |
Overall Diameter | 1 89/100 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Screw Injector |
Tool Type | Screw Injector |
For Use With | R-134a |
Vehicle Make | Universal |
Vehicle Model Year | Universal |
Vehicle Model | Universal |
Description
Screw Injector, Tool Type Screw Injector, Application Automotive, Vehicle Make/Model/Year Universal, Material Anodized Aluminum, For Use With R-134a, Outside Diameter 1 89/100 in, Overall Diameter 1 89/100 in, Overall Length 10 in, Overall Width Not Applicable, Number of Pieces 3, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Chicago Miniature / CML Cm8-a233 replacement light bulb lamp (CM8-A233 CHICAGO MINIATURE / CML)
- SLIME Anodized Valve Caps, 4 Pc., Blue (20130)
- EXTREME MAX 3006.2779 BoatTector High-Strength Line SnubberStorage Bungee Value-12" w Compact Hooks Blue (3006.2779)
- BANDO Auto Serpentine Belt, 12Pk1600 (12PK1600)
- YELLOW JACKET Charging Manifold, 12"L, Universal (41339)
- YELLOW JACKET High Side Coupler, Automotive, Aluminum (41441)
- YELLOW JACKET Low Side Coupler, Automotive, Aluminum (41442)
- YELLOW JACKET Charging Manifold, 12"L, Universal (49849)
- MOTIVE PRODUCTS Black Label European Adapter (1109-MTV)
- STANDARD IGNITION Distributor Vacuum Advance Control, Vc-181 (VC-181)
- ZEELINE 10 x 5 in. Disposable Breather with Silica Gel 2 in. NPT - Male (D-108)
- Yellow Jacket Engine Specialty Tools