Shop All Engine Specialty Tools
Yellow Jacket
Screw Injector, 10"L, Universal
Mfr # 69731
Zoro # G909011630
product price: $279.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With R-134a
- Tool Type Screw Injector
- Includes Couplers
- Overall Diameter 1 89/100 in
- Vehicle Make Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 69731
- Zoro # G909011630
- UPC # 686800697314
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Overall Diameter | 1 89/100 in |
Overall Length | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Screw Injector |
For Use With | R-134a |
Tool Type | Screw Injector |
Includes | Couplers |
Vehicle Make | Universal |
Vehicle Model Year | Universal |
Vehicle Model | Universal |
Description
Screw Injector, Tool Type Screw Injector, Application Automotive, Vehicle Make/Model/Year Universal, Material Anodized Aluminum, For Use With R-134a, Outside Diameter 1 89/100 in, Overall Diameter 1 89/100 in, Overall Length 10 in, Overall Width Not Applicable, Number of Pieces 3, Includes Service Coupler, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Yamaha XP500 Tmax Scooter Year 2009 499CC Regulator - Rectifier (WX-VSY6-4)
- THE MAIN RESOURCE LED Work, Lamp Assembly (TR8473)
- DENSO Air Filter, 143-3176 (143-3176)
- ILC Replacement For Motorcraft, Sa797Rm Starter (SA-797-RM STARTER)
- YELLOW JACKET Charging Manifold, 12"L, Universal (41339)
- YELLOW JACKET Low Side Coupler, Automotive, Aluminum (41442)
- YELLOW JACKET Charging Manifold, 12"L, Universal (49849)
- YELLOW JACKET High Side Coupler, Automotive, Aluminum (41441)
- LISLE 65Mm 14F Wrench For Toyota 4 Cyl (61160)
- LISLE Valve Spring Compressor (44300)
- DAYCO Tension Pulley, Industry Number 89144 (89144)
- Yellow Jacket Engine Specialty Tools