Shop All Body Weight Scales
Yellow Jacket
Scale
Mfr # 68803
Zoro # G209017714
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Charging Module, Instruction Manual, Carrying Case, Power Pack
- Display LCD
- Max. Capacity (Lb.) 110 lb
- Platform Size (In.) 9 in x 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 68803
- Zoro # G209017714
- UPC # 686800688039
- Country of Origin United States
- Category Body Weight Scales
Dimensions
Platform Size (In.) | 9 in x 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Scale |
Includes | Charging Module, Instruction Manual, Carrying Case, Power Pack |
Display | LCD |
Max. Capacity (Lb.) | 110 lb |
Operating Mode | kg, lb, oz |
Resolution | 0.1 oz/0.01 lb/0.01 kg |
Type | Digital Electronic |
Accuracy | +/-0.1% Readings |
Description
Scale, Digital Electronic, Platform Size (In.) 9 in x 9 in, +/-0.1 Percent Readings Accuracy, Max. Capacity (Lb.) 110 lb, Resolution 0.1 oz/0.01 lb/0.01 kg, kg, lb, oz, Display LCD, Includes Charging Module, Instruction Manual, Carrying Case, Power Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Cotton Tipped Wood Applicators Sterile 2'S, 6", 100/Bx, 10/Cs, 2000PK (782050)
- ZEP Cherry Bomb Hand Clearner, 48oz, PK4 (ZUCBHC48CA4)
- MABIS Lister Bandage Scissors, No Clip (25-704-000)
- AFTER BITE Anti-Itch Gel, 14mL, Tube (0006-1560)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- CIXI SKYWAY TOOLS CO LTD 1 Pint / 16 Fl Oz Mixing Cup (SK0022)
- DETECTO Bariatric Scale, Digital, Platform, BT / WiFi (6856-C)
- PELSTAR/HEALTH O METER Health O Meter 2101KL Digital Bariatric Platform Scale 1000 x 0.2lb/454 x 0.1kg w/ Wheels, Handrails (2101KL)
- ESCALI Pico Pocket Scale (N115S)
- OPTIMA SCALES Optima Scales OP-922-1000 Vet Scale 1000 lbs x 0.2 lb. (OP-922-1000)
- GLOBAL EQUIPMENT Global Industrial„¢ Wheelchair Scale, 1,000 Lb Capacity, 41-5/16"L x 38-1/4"W (EHMH-B)
- Yellow Jacket Body Weight Scales