Shop All Fan Parts
Yellow Jacket
Replacement Vacuum Sensor
Mfr # 69087
Zoro # G3649091
product price: $66.60
/ea
$66.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. 69086
- Features Displays 7 different Units of Vacuum (Microns, MilliTorr, Torr, Millimeters of Mercury, Millibar, KiloPascal and Pasca); 12 Coiled Sensor Cord Stretches; Low Battery indicator; 32 to 122F (0 to 50C) Operating Temperature Range; 14 oz. (392 g) With Battery
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 69087
- Zoro # G3649091
- UPC # 686800690872
- Country of Origin United States
- Category Fan Parts
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Mfr. No. 69086 |
Features | Displays 7 different Units of Vacuum (Microns, MilliTorr, Torr, Millimeters of Mercury, Millibar, KiloPascal and Pasca); 12 Coiled Sensor Cord Stretches; Low Battery indicator; 32 to 122F (0 to 50C) Operating Temperature Range; 14 oz. (392 g) With Battery |
Type | Replacement |
Item | Vacuum Sensor |
Description
Vacuum Sensor, Type Replacement, For Use With Mfr. No. 69086
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ceiling Fan Guard, 61 in. Dia., Chrome (40032)
- AIR HANDLER 40 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGL4)
- DAYTON Motor (ZW958G)
- DAYTON Rotary Switch and Knob (VEGZS-6-5AG)
- YELLOW JACKET Cutting Wheel, Replacement, PK10 (60099)
- YELLOW JACKET Sensor, Replacement (69073)
- YELLOW JACKET Sensor, Replacement (69371)
- YELLOW JACKET Sensor, Replacement (69342)
- YELLOW JACKET Cutting Wheel, Replacement (60088)
- YELLOW JACKET O Ring, PK10 (19037)
- DAYTON Replacement Wheel (6366481)
- Yellow Jacket Fan Parts