Shop All Pliers Parts
Yellow Jacket
Replacement Needle/Gasket, Steel
Mfr # 60668
Zoro # G310114043
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Replacement
- Material Steel
- Fits Brand YELLOW JACKET
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yellow Jacket
- MFR # 60668
- Zoro # G310114043
- UPC # 686800606682
- Country of Origin Taiwan, Province of China
- Category Pliers Parts
Dimensions
Overall Length | 8 in |
Overall Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Needle/Gasket |
Type | Replacement |
Material | Steel |
Fits Brand | YELLOW JACKET |
For Use With | Refrigerant Recovery Pliers |
For Use With Mfr. Model Number | 60667 |
Description
Replacement Needle/Gasket, For Use With Refrigerant Recovery Pliers, Material Steel, Overall Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H408JZ)
- MITUTOYO Gage Block, 1/4" L, 3/8" H, Steel, ASME AS-1 (611212-541)
- ICS Starter Cover Assembly (544013)
- BESSEY 6" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.506+2K)
- KNIPEX Push-Button Replacement, Push-Button Rep (87 09 180)
- INGERSOLL-RAND 8 Inch Long Nose Pliers (755606X)
- KNIPEX Spare Tips, Spare Tips for 46 10 A6, PK2 (46 19 A6)
- IRWIN Replacement Spring, 5 Springs (4052ZR)
- INGERSOLL-RAND 9-1/2 Inch Groove Joint Pliers (755608X)
- WILDE BELT PLIERS POUCH ONLY-WILDE & USA LOGOS-BULK LABEL (A67/BL)
- KNIPEX Jaw Protectors for 10" Pliers Wrenc, PK3 (86 09 250 V01)
- Yellow Jacket Hand Tool Parts