Shop All AC Refrigeration Parts
Yellow Jacket
Replacement Cutter Wheel, 27/32
Mfr # 60124
Zoro # G010474416
product price: $15.79
/ea
Not eligible for select promotions
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Compatible Material Aluminum, Brass, Copper
- Compatible with Manufacturer Model Number 60123, 60139
- Compatible with Brand YELLOW JACKET
- Compatible Manufacturer Part Number 60123, 60139
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 60124
- Zoro # G010474416
- UPC # 686800601243
- Country of Origin Spain
- Category AC Refrigeration Parts
Dimensions
Tool Length | 27/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Cutter Wheel |
Material | Steel |
Compatible Material | Aluminum, Brass, Copper |
Compatible with Manufacturer Model Number | 60123, 60139 |
Compatible with Brand | YELLOW JACKET |
Compatible Manufacturer Part Number | 60123, 60139 |
Compatible Manufacturer Model Number | 60123, 60139 |
For Use with Mfr. Model Number | 60123, 60139 |
For Use With Mfr. Model Number | 60123, 60139 |
Description
Replacement Cutter Wheel, Compatible with Manufacturer Model Number 60123, 60139, Compatible Material Aluminum, Brass, Copper, Tool Length 27/32 in, Compatible with Grainger Part Number 809K50, Material Steel, Includes Not Applicable, Compatible with Brand YELLOW JACKET, Product Type Replacement Cutter Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Portable Humidifier, -, 3 gal, 1,250 sq. ft., Mini Console, White (5D6 700)
- DAYTON Louver, Intake, 18-24 In, Aluminum (4F952)
- JOHNSON CONTROLS Fan Coil Thermostat, Snap-Acting Contacts, 40 Degrees to 90 Degrees F (T46SDA-1C)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN1)
- YELLOW JACKET High Side Auto Coupler (41317)
- YELLOW JACKET YJACK TEMPERATURE CLAMP (67061)
- YELLOW JACKET BRUTE II REBUILD KIT (41083)
- YELLOW JACKET GASKET REPL PICK &GASKETS (19047)
- YELLOW JACKET FLARE SIZING GAUGE (60297)
- YELLOW JACKET PKG.10 A/C SCHRADER CORE (19305)
- GOODMAN 20162904 Limit Replaces 20162905 (20162904)
- Yellow Jacket AC Refrigeration Parts