Shop All AC Refrigeration Parts
Yellow Jacket
Replacement Cutter Wheel, 2
Mfr # 60164
Zoro # G610474434
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Compatible with Manufacturer Model Number 60163
- Compatible with Brand YELLOW JACKET
- Compatible Manufacturer Part Number 60163
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 60164
- Zoro # G610474434
- UPC # 686800601649
- Country of Origin Israel
- Category AC Refrigeration Parts
Dimensions
Tool Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Cutter Wheel |
Material | Steel |
Compatible with Manufacturer Model Number | 60163 |
Compatible with Brand | YELLOW JACKET |
Compatible Manufacturer Part Number | 60163 |
Compatible Manufacturer Model Number | 60163 |
For Use with Mfr. Model Number | 60163 |
For Use With Mfr. Model Number | 60163 |
Compatible Material | Aluminum, Brass, Copper |
Description
Replacement Cutter Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-100-030)
- MR. HEATER Heater Propane 4K-9K Btu Lp (F232000)
- QUIETCOOL QUIETCOOL Steel 9.75"H 16.5"W Exhst Fan (AFG SMT PRO-2.0)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 20W x 16H x 1D (B2318200)
- YELLOW JACKET Micron Gauge Coupler (69071)
- YELLOW JACKET 1/4 SEALRIGHT REBUILD KIT (19041)
- YELLOW JACKET YJACK VAC (67066)
- YELLOW JACKET BRUTE II REBUILD KIT (41083)
- YELLOW JACKET FLARE SIZING GAUGE (60297)
- YELLOW JACKET Replacement Cutter Wheel, 27/32 (60124)
- HAVACO QUICK CONNECT Havaco Quick Connect HT-CCG6B-S1D White Square Capital Crown Ceiling Diffuser and 6 in. Boot with Rotary Damper (HT-CCG6B-S1D)
- Yellow Jacket AC Refrigeration Parts