Shop All Refrigerant Scales
Yellow Jacket
Refrigerant Scale, Electronic, 220 lb
Mfr # 68812
Zoro # G6013917
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electronic
- Platform Size (In.) 11.3 in x 11.3 in
- Max. Capacity (Lb.) 220 lb
- Operating Mode kg, lb, oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 68812
- Zoro # G6013917
- UPC # 686800688121
- Country of Origin United States
- Category Refrigerant Scales
Dimensions
Platform Size (In.) | 11.3 in x 11.3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Refrigerant Charging or Recovery Scale |
Type | Electronic |
Max. Capacity (Lb.) | 220 lb |
Operating Mode | kg, lb, oz |
Resolution | 0.1 oz/0.01 lb/0.01Kg |
For Use With | Weighing the Refrigerant Container, Charging or Recovering |
Display | LCD |
Includes | Carrying Case, Instructions |
Accuracy | +/-1.0 oz/ +/-0.06 lb/ +/-0.03 kg or 0.1% of Reading, Whichever is Greater |
Description
Refrigerant Charging or Recovery Scale, Electronic, Platform Size (In.) 11.3 in x 11.3 in, +/-1.0 oz/ +/-0.06 lb/ +/-0.03 kg or 0.1 Percent of Reading, Whichever is Greater Accuracy, Max. Capacity (Lb.) 220 lb, Resolution 0.1 oz/0.01 lb/0.01Kg, kg, lb, oz, Display LCD, For Use With Weighing The Refrigerant Container, Charging or Recovering, Includes Carrying Case, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETERNABOND Roof Repair Tape, Paintable, 6 In x50 Ft (WB-6-50R)
- ESSICK AIR Ducted Evaporative Cooler 3000 cfm, 500 to 700 sq. ft., 8.4 gal, Belt (N30S)
- IMPERIAL MFG Rope Gasket Kit Fbgls Wh 3/8In (GA0187)
- LEGEND VALVE 2" TEMP GAUGE W/3/4" SOL THERM (800-655)
- YELLOW JACKET Refrigerant Scale, Electronic, 110 lb (68802)
- YELLOW JACKET Precision Scale (61003)
- YELLOW JACKET Refrigerant Charging Scale, 220 lb. (68862)
- ZORO SELECT Refrigerant Scale, Electronic, 200 lb (5PWF9)
- ZORO SELECT Refrigerant Scale, Electronic, 110 lb (5PWF8)
- TIF Refrigerant Scale, Electronic, Compact (TIF9030)
- TESTO Precise Refrigerant Charging According to Target Superheat, Subcooling, & weight W/Intelligent Valve (0564 2560 01)
- Yellow Jacket Refrigerant Scales