Shop All Refrigerant Recovery Systems
Yellow Jacket
Refrigerant Recovery Machine, 1/2 HP, 115V
Mfr # 95762
Zoro # G5990153
product price: $1,510.49
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,510.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-Port
- Electrical Connections NEMA 5-15P Male Plug
- Hose Connection 1/4 in Male
- Voltage 115 V
- Width (In.) 21 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 95762
- Zoro # G5990153
- UPC # 686800957623
- Country of Origin United States
- Category Refrigerant Recovery Systems
Dimensions
Width (In.) | 21 1/4 in |
Height (In.) | 15 in |
Depth (In.) | 13 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Refrigerant Recovery Machine |
Type | 2-Port |
Electrical Connections | NEMA 5-15P Male Plug |
Hose Connection | 1/4 in Male |
Voltage | 115 V |
Operating Temp. Range (F) | 35 Degrees to 120 Degrees |
Weight (Lbs.) | 38 lb |
For Use With | Refrigeration Equipment |
Compressor | Oilless |
Motor HP | 1/2 hp |
Description
Refrigerant Recovery Machine, 2-Port, Height (In.) 15 in, Depth (In.) 13 1/2 in, Width (In.) 21 1/4 in, NEMA 5-15p Male Plug Electrical Connections, Hose Connection 1/4 in Male, Motor HP 1/2 hp, Voltage 115 V, Operating Temp. Range (F) 35 Degrees to 120 Degrees , Oilless Compressor, For Use With Refrigeration Equipment, 38 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 (M9208-GGA-2)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC12679)
- MILWAUKEE TOOL M12 Mounting Fan M12 XC6.0 Battery (0820-20, 48-11-2460)
- ATCO Insulated Flexible Duct, 180F, 5000 fpm (17602506)
- YELLOW JACKET Turborecover Recovery Machine w/ TOS (95782)
- YELLOW JACKET Refrigerant Recovery Machine, 1/2 HP, 115V (95760)
- BLACKMAX Cylinder Recovery Machine, Automatic (TR700)
- ROBINAIR Refrigerant Recovery Machine, 2-Port Type (25700)
- BOOST Refrigerant Recovery Machine, 9-1/2" D (F6-BOOST)
- PRO-SET Molecular Transformator, 9-9/32" H (MT69)
- BOSCH Rg3 Portable Refrigerant Recovery Machine (RG3)
- Yellow Jacket Refrigerant Recovery Systems