Shop All Refrigerant Recovery Systems
Yellow Jacket
Refrigerant Recovery Machine, 1/2 HP, 115V
Mfr # 95760
Zoro # G1610901
product price: $1,368.30
/ea
Free Shipping & Returns
$1,368.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type 2-Port
- Electrical Connections NEMA 5-15P Male Plug
- Hose Connection 1/4 in Male
- Voltage 115 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 95760
- Zoro # G1610901
- UPC # 686800957609
- Country of Origin United States
- Category Refrigerant Recovery Systems
Dimensions
Height (In.) | 12 1/2 in |
Depth (In.) | 19 5/16 in |
Width (In.) | 12 13/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Refrigerant Recovery Machine |
Type | 2-Port |
Electrical Connections | NEMA 5-15P Male Plug |
Hose Connection | 1/4 in Male |
Voltage | 115 V |
Motor HP | 1/2 hp |
Operating Temp. Range (F) | 40 Degrees to 120 Degrees |
For Use With | HP and MP Blends, R-114, R-134A, R-22, R-401B, R-401C, R-402A, R-402B, R-404A, R-406A, R-407A, R-407B, R-407C, R-407D, R-408A, R-409A, R-410A, R-411A, R-411B, R-412A, R-507, R-509 |
Requires | Connection Hoses & Recovery Tank |
Compressor | Oilless |
Weight (Lbs.) | 40.05 lb |
Description
Refrigerant Recovery Machine, 2-Port, Height (In.) 12 1/2 in, Depth (In.) 19 5/16 in, Width (In.) 12 13/32 in, NEMA 5-15p Male Plug Electrical Connections, Hose Connection 1/4 in Male, Motor HP 1/2 hp, Voltage 115 V, Operating Temp. Range (F) 40 Degrees to 120 Degrees , Requires Connection Hoses & Recovery Tank, Oilless Compressor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Hot Gas Valve (040003785)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 26 Plates - Subcooler - 96k BTU (ACH-70X-26M-F)
- QMARK Mounting Bracket, Wall/Ceiling (B30)
- YELLOW JACKET Vacuum Gauge.LCD, Includes Sensor (69075)
- YELLOW JACKET Turborecover Recovery Machine w/ TOS (95782)
- YELLOW JACKET Refrigerant Recovery Machine, 1/2 HP, 115V (95762)
- ROBINAIR Refrigerant Recovery Machine, 27 lb. (RG6)
- ROBINAIR Refrigerant RRR Machine, For Mfr R-1234YF (AC1234-9)
- PRO-SET Molecular Transformator, 9-9/32" H (MT69)
- ZORO SELECT Refrigerant Recovery Cylinder, Service Rating 400 psi, 30 Lbs, High Gloss Powder Coated Finish (4LZH2)
- IMPERIAL Refrigerant Recovery Tool (PT-109)
- Yellow Jacket Refrigerant Recovery Systems