Shop All Refrigerant Recovery Systems
This Product is Discontinued
Yellow Jacket
Refrigerant Recovery Machine, 1/2 HP, 115V (Discontinued)
Mfr # 95730
Zoro # G8583477
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Type 2-Port
- Electrical Connections NEMA 5-15P Male Plug
- Hose Connection 1/4 in Male
- Voltage 115 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 95730
- Zoro # G8583477
- UPC # 686800957302
- Country of Origin Taiwan, Province of China
- Category Refrigerant Recovery Systems
Dimensions
Height (In.) | 11 1/2 in |
Depth (In.) | 13 1/2 in |
Width (In.) | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Refrigerant Recovery Machine |
Type | 2-Port |
Electrical Connections | NEMA 5-15P Male Plug |
Hose Connection | 1/4 in Male |
Voltage | 115 V |
For Use With | R-12, R-22, R-134A, R-407C, R-410A, R-500, R-502, and Other Class III, IV and V Refrigerants |
Operating Temp. Range (F) | 40 Degrees to 122 Degrees |
Weight (Lbs.) | 24 lb |
Compressor | Oilless |
Motor HP | 1/2 hp |
Includes | Built-In Purge Circuit |
Requires | Connection Hoses and Recovery Tank |
Description
Refrigerant Recovery Machine, 2-Port, Height (In.) 11 1/2 in, Depth (In.) 13 1/2 in, Width (In.) 9 in, NEMA 5-15p Male Plug Electrical Connections, Hose Connection 1/4 in Male, Motor HP 1/2 hp, Voltage 115 V, Operating Temp. Range (F) 40 Degrees to 122 Degrees , Requires Connection Hoses and Recovery Tank, Oilless Compressor, For Use With R-12, R-22, R-134A, R-407C, R-410A, R-500, R-502, and Other Class III, IV and V Refrigerants, Includes Built-In Purge Circuit, 24 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.