Shop All Refrigerant Scales
Yellow Jacket
Refrigerant Charging Scale, 220 lb.
Mfr # 68862
Zoro # G2477638
Free Shipping & Returns
Not eligible for select promotions
$274.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Platform Size (In.) 12 x 12
- Max. Capacity (Lb.) 220
- Operating Mode Handset with Cord
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yellow Jacket
- MFR # 68862
- Zoro # G2477638
- UPC # 686800688626
- Country of Origin China
- Category Refrigerant Scales
Dimensions
Platform Size (In.) | 12 x 12 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Refrigerant Charging or Recovery Scale |
Type | Digital |
Max. Capacity (Lb.) | 220 |
Operating Mode | Handset with Cord |
Display | LCD |
Accuracy | +/-0.05% Reading +/-17 oz |
Resolution | 0.17 oz/4.98g |
Includes | Carrying Case, Shoulder Strap, Storage Pouch |
For Use With | Eliminate Refrigerant Transfer From Tank to Cylinder to System |
Description
Refrigerant Charging or Recovery Scale, Digital, Platform Size (In.) 12 x 12, +/-0.05 Percent Reading +/-17 oz Accuracy, Max. Capacity (Lb.) 220 lb, Resolution 0.17 oz/4.98g, Handset with Cord, Display LCD, For Use With Eliminate Refrigerant Transfer From Tank to Cylinder to System, Includes Carrying Case, Shoulder Strap, Storage Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Valve Tailpiece, 3/4"Npt Threaded (003Z0283)
- REZNOR 110856 Pilot Asy Kit Lp (110856)
- HONEYWELL HOME Programmable Thermostat, 7 or Nonprogrammable Programs, 3 H 2 C, Hardwired/Battery, 18/30VAC (TH8321R1001)
- DAGAN EP18 Fireplace Gas Ember Pan Straight BurnerBlack (EP18")
- YELLOW JACKET Refrigerant Scale, Electronic, 220 lb (68812)
- YELLOW JACKET Refrigerant Scale, Electronic, 110 lb (68802)
- YELLOW JACKET Precision Scale (61003)
- TIF Refrigerant Scale, Electronic, 110 lb Max Capacity, Includes Carrying Case (TIF9010A)
- COMPUTE-A-CHARGE Charging/Recovery Scale, Electronic, 220 lb Max Capacity, Includes Batteries and Case (CC220)
- UEI TEST INSTRUMENTS Refrigerant Scale, 330 lb. Max. Capacity (WRSX)
- ZORO SELECT Refrigerant Scale, Electronic, 200 lb (5PWF9)
- Yellow Jacket Refrigerant Scales