Shop All Vacuum Pumps
Yellow Jacket
Refrig Evacuation Pump, 7.0 cfm, 6 ft.
Mfr # 93600
Zoro # G3598025
product price: $533.94
/ea
Free Shipping & Returns
Not eligible for select promotions
$533.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115V AC
- Inlet Port Size 1/4 in and 3/8 in Flare
- Phase Single
- Weight 31 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 93600
- Zoro # G3598025
- UPC # 686800936000
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Inlet Port Size | 1/4 in and 3/8 in Flare |
Overall Length | 16 1/4 in |
Overall Width | 6 in |
Overall Height | 11 1/2 in |
Width | 6 in |
Height | 11 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Refrigerant Evacuation Pump |
HP | 1/2 hp |
Voltage | 115V AC |
Phase | Single |
Weight | 31 lb |
Displacement | 7 cfm |
End Vacuum | 25 micron |
Cord | 6 ft |
Hz | 60 Hz |
Oil Capacity | 28 oz |
Body Material | Aluminum |
Description
Refrigerant Evacuation Pump, 7 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/4 in and 3/8 in Flare, Voltage 115V AC, 60 Hz Hz, 25 micron End Vacuum, Overall Length 16 1/4 in, Overall Height 11 1/2 in, Overall Width 6 in, Weight 31 lb, Oil Capacity 28 oz, Cord 6 ft, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Mounting Pad, 36 in L X 36 in W X 3 in D (UC3636-3)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49963)
- ICM Universal Motor Starting Relay, Electro Mechanical, 50 Contact Rating (Amps), 110 To 270 Volts (UMSR-50B)
- DAYTON 48 in Backdraft Damper / Wall Shutter, 48-1/2 in x 48-1/2 in (4FZJ2)
- YELLOW JACKET Pump (93740)
- YELLOW JACKET Vacuum Pump Oil, 1 gal., 39 Grade, PK6 (93096)
- YELLOW JACKET Ammonia Vacuum Pump (93530)
- YELLOW JACKET Refrigerant Evacuation Pump, 8 cfm, 1/2 hp (93780)
- FJC R1234Yf/R134A Vacuum Pump 5.0 Cfm (6930)
- ROBINAIR Pump, 1/2 HP, 35 Microns End Vac. (15600)
- UNIWELD Refrigerant Evacuation Pump, 22.2 lb. (U5VP2)
- Yellow Jacket Vacuum Pumps