Shop All Vacuum Pumps
This Product is Discontinued
Yellow Jacket
Refrig Evacuation Pump, 11.1 cfm, 6 ft. (Discontinued)
Mfr # 93590
Zoro # G4885641
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- HP 1/2 hp
- Voltage 115V AC
- Inlet Port Size 1/4 in and 1/2 in Flare
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 93590
- Zoro # G4885641
- UPC # 686800935904
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Inlet Port Size | 1/4 in and 1/2 in Flare |
Overall Length | 17 1/2 in |
Overall Width | 6 in |
Overall Height | 11 1/2 in |
Height | 11 1/2 in |
Width | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Refrigerant Evacuation Pump |
HP | 1/2 hp |
Voltage | 115V AC |
Phase | Single |
Weight | 32 lb |
Amps AC | 10 A |
Displacement | 11.1 cfm |
End Vacuum | 15 micron |
Body Material | Aluminum |
Oil Capacity | 44 oz |
Includes | Blankoff, Check Valve, Gas Ballast Valve, Oil |
Hz | 60 Hz |
Cord | 6 ft |
Description
Refrigerant Evacuation Pump, 11.1 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/4 in and 1/2 in Flare, Voltage 115V AC, Amps AC 10 A, 60 Hz Hz, 15 micron End Vacuum, Overall Length 17 1/2 in, Overall Height 11 1/2 in, Overall Width 6 in, Weight 32 lb, Oil Capacity 44 oz, Cord 6 ft, Body Material Aluminum, Includes Blankoff, Check Valve, Gas Ballast Valve, Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.