Shop All Handheld Work Lights
Yellow Jacket
Rchrgbl HandheldLight, Battery, LED, 300lm
Mfr # HHL1030R
Zoro # G507630547
product price: $22.19
/ea
Not eligible for select promotions
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Power Source Battery
- Rechargeable Yes
- Features Built-In Hanging Hook, Smooth Dimming Feature by Holding Down the Power Button
- IP Rating IP54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # HHL1030R
- Zoro # G507630547
- UPC # 032886719196
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Overall Length | 4.78 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rechargeable Handheld Light |
Lighting Technology | LED |
Power Source | Battery |
Rechargeable | Yes |
Features | Built-In Hanging Hook, Smooth Dimming Feature by Holding Down the Power Button |
IP Rating | IP54 |
Housing Color | Black/Yellow |
Bulb Wattage | 5 W |
No. of Brightness Levels | Dimming |
Includes Batteries | Yes |
Brightness Levels | 300 lm |
Maximum Brightness | 300 lm |
Battery Chemistry | Lithium Ion |
Battery Chemistry / Includes | Lithium Ion |
Includes Ultraviolet Light | No |
Brightness Control | Continuous Dimming |
Number of Brightness Levels / Brightness Control | Continuous Dimming |
Foldable | Straight |
Maximum Run Time | 10 hr |
Max. Brightness Range | Less than 500 lm |
Mount Type | Hook, Magnet |
Description
Rechargeable Handheld Light, Power Source Battery, Lighting Technology LED, Bulb Wattage 5 W, Maximum Brightness 300 lm, Maximum Run Time 10 hr, Includes Ultraviolet Light No, Housing Color Black/Yellow, Mount Type Hook, Magnet, Overall Length 4.78 in, Foldable No, Battery Chemistry Lithium Ion, Includes Batteries Yes, IP Rating IP54, Rechargeable Yes, Brightness Control Continuous Dimming, Brightness Levels 300 lm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS 5" Standard Square Pole Cap (85-00007)
- WHETSTONE Dynamo Hand Crank Solar Powered Lantern - LED Light with Adjustable Settings by Black (75-SL126)
- ILC Replacement For ADVANCE ICN4S5490C2LSG35I (WW-R061-9)
- FEIT ELECTRIC ST19 E26 (Medium) Filament LED Bulb Soft White 60 W , 2PK (ST1960/CL927CA2)
- YELLOW JACKET Rchrgbl HandheldLight, Battery, LED, 400lm (HHL1040R)
- MILWAUKEE TOOL M12 Underbody Light (Tool Only) (2126-20)
- LUMAPRO Rechargeable Hand Lamp, LED, 3W, Blk, Purple (40KG17)
- PROJEX 60 W Clamp Lamp (1CB-003-006FBRP)
- DEWALT Led Rechargeable Cordless Spotlight 1000/90lm (DCL043)
- IWATA Century Gun Repair Service Kit, 5650 (IWA5650)
- LUMAPRO LUMAPRO Compact Fluorescent Yellow Hand Lamp (5NRX9)
- Yellow Jacket Handheld Work Lights