Shop All Box End Wrenches
Yellow Jacket
Ratcheting Wrench, Head Size 1/2 x 3/8 in
Mfr # 60615
Zoro # G5364222
product price: $28.43
/ea
Not eligible for select promotions
$28.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 4
- Overall Length 6 3/4 in
- SAE or Metric SAE
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 60615
- Zoro # G5364222
- UPC # 686800606156
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 6 3/4 in |
Head Size | 3/8 in, 1/2 in |
Size | Square 3/8" x 1/2" |
Wrench Head Sizes | 3/8 in, 1/2 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 3/8 in, 1/2 in, Overall Length 6 3/4 in, 0 Degrees , Head Thickness 1/2 in, SAE, Standard, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Xt 3/4X2-3/8X6 - .015 (78037501)
- WOKIN Abs Snap-Off 9X80Mm Blade Knife (300009)
- DRILL AMERICA 1/4"-28 Carbon Steel Taper Hand Tap (DWTT1/4-28)
- URREA 1/2" drive, hexagonal short bit socket 3/4" (5441-3/4)
- YELLOW JACKET Ratcheting Refrigeration Wrench, 5 5/8 in (60613)
- YELLOW JACKET 1/4", 3/16", 3/8", 5/16" Drive, 5 1/2 in Pear Hand Ratchet, Chrome (60610)
- YELLOW JACKET Ratcheting Refrigeration Wrench, 5-5/8 in, Finish: Chrome (60616)
- CAPRI TOOLS 14 mm x 15 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1415)
- WESTWARD Box End Wrench, 3/4x7/8 in., 12-13/16 L (5MP96)
- WIHA Box End Wrench, SAE, 1/2" Head Sz, 12 pt. (21048)
- WESTWARD Ratcheting Obstruction Wrench, S-Shaped (1LCG9)
- Yellow Jacket Box End Wrenches