Shop All Manifold Gauge Set Accessories
Yellow Jacket
Quick Coupler, Low Loss, 1/4 In MxF, 45 Deg
Mfr # 19208
Zoro # G5365123
product price: $21.89
/ea
Not eligible for select promotions
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application HVAC
- Color Gold
- Angle 45 Degrees
- Working Pressure 800 psi
- Connection Size 1/4 in Male x 1/4 in Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 19208
- Zoro # G5365123
- UPC # 686800192086
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Connection Size | 1/4 in Male x 1/4 in Female |
Details
Promotion Restriction | Not eligible for promotion |
Item | Quick Coupler, Low Loss |
Application | HVAC |
Color | Gold |
Angle | 45 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 0 |
For Use With | Quick Connect/Disconnect Refrigeration Hoses |
Burst Pressure | 4,000 psi |
Fitting Material | Brass |
Accessory Type | Quick Coupler, Low Loss |
Description
Quick Coupler, Low Loss, Connection Size 1/4 in Male x 1/4 in Female, 45 Degrees Angle, Number of Hoses 0, Color Gold, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Quick Connect/Disconnect Refrigeration Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Heavy Duty Propeller, 30 In, 30 Pitch (KH3004-30)
- DAYTON Gravity Vent, 20 In, Base 24 1/2 In Sq (3FKE1)
- DAYTON Supply Fan, Standard Duty, 36 in Blade Dia, 1/4 to 1-1/2 HP (1WDC7)
- MUELLER 1/4" Access Valve Union, Brass (A 04780)
- YELLOW JACKET Manifold Hose Set, 36 In, Red, Yellow, Blue, Angle: 45 Degrees (29983)
- YELLOW JACKET Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 0 Deg Angle, Number of Hoses 3, 60 in L (29985)
- YELLOW JACKET Digital Pressure Temp. Gauge, 2 Valves (67023)
- YELLOW JACKET Charging/Vacuum Hose, 60 In, Yellow (21060)
- YELLOW JACKET Red 134a Gauge (49051)
- YELLOW JACKET Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (19209)
- YELLOW JACKET Nipple, Rubber, 8.25 in L (78065)
- Yellow Jacket Manifold Gauge Set Accessories