Shop All Engine Specialty Tools
Yellow Jacket
Oil Injector Kit, Automotive, Steel
Mfr # 37842
Zoro # G809011631
product price: $248.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With R-134a Refrigerant Management System
- Material Steel
- Size 2 oz
- Application Automotive
- Tool Type Oil Injector Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 37842
- Zoro # G809011631
- UPC # 686800378428
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Size | 2 oz |
Outside Diameter | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | R-134a Refrigerant Management System |
Item | Oil Injector Kit |
Material | Steel |
Application | Automotive |
Tool Type | Oil Injector Kit |
Description
Oil Injector Kit, Tool Type Oil Injector Kit, Application Automotive, For Use With R-134a Refrigerant Management System, Material Steel, Outside Diameter 1 3/4 in, Size 2 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Duramax Filter (P573353)
- 3M Reflective Tape, Blue, 1"x5 yd. (3435)
- MILTON Dome Type Valve Cap, TR VC 8, PK100 (439)
- PERMA-CAST Perma-Cast PW-4C Wedge - For 4 In. Hanover Style Anchors (PW4C)
- YELLOW JACKET Charging Manifold, 12"L, Universal (41339)
- YELLOW JACKET High Side Coupler, Automotive, Aluminum (41441)
- YELLOW JACKET Low Side Coupler, Automotive, Aluminum (41442)
- YELLOW JACKET Charging Manifold, 12"L, Universal (49849)
- BOSCH Hub Seal Installer (6867)
- STAHLWILLE TOOLS Valve seating-ring pliers L.250 mm (74290001)
- JOHNDOW INDUSTRIES JohnDow 18 Gallon Self-Evacuating Oil Drain - JDI-18DC (JDI-18DC)
- Yellow Jacket Service & Shop Tools