Shop All Manifold Gauge Set Accessories
Yellow Jacket
Nipple, Rubber, 8.25 in L
Mfr # 78065
Zoro # G210114044
Not eligible for select promotions
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Function Connection to System Manifold
- For Use With Gas Pressure Test Kits
- Length (In.) 8.25 in
- Accessory Type Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yellow Jacket
- MFR # 78065
- Zoro # G210114044
- UPC # 686800780658
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length (In.) | 8.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rubber Nipples for 78060 |
Material | Rubber |
Function | Connection to System Manifold |
For Use With | Gas Pressure Test Kits |
Accessory Type | Nipple |
Description
Nipple,Rubber,8.25 in L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK 1500W 120V Architectural Heavy Duty Wall Heater (AWH3150F)
- 3M CUNO Ice Mach Filter Crtridge Cfs8112-S (CFS8112-S)
- CARRIER Sound Blanket (321042-401)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 15 ft., Black (9600-15EX)
- YELLOW JACKET Low Side Hose, Low Loss, 60 In, Blue (29260)
- YELLOW JACKET Charging/Vacuum Hose, Low Loss, 60 In, Yel (29060)
- YELLOW JACKET Black Ball Valve Hose (26002)
- YELLOW JACKET Digital Pressure Temp. Gauge, 2 Valves (67023)
- YELLOW JACKET Heavy Duty Hose (15636)
- YELLOW JACKET Gauge, 3-1/8 In Dia, Low Side, Blue, 350 psi (49138)
- JB INDUSTRIES Liquid Charging Adapter, 1/4 In MxF, 0 Deg (LC-4)
- Yellow Jacket Manifold Gauge Set Accessories