Shop All Manifold Gauge Sets
Yellow Jacket
Mechanical Manifold Gauge Set, 4-Valve
Mfr # 49963
Zoro # G5889773
product price: $196.09
/ea
Free Shipping & Returns
Not eligible for select promotions
$196.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 4
- Refrigerant Compatibility R-22, R-404A, R-410A
- Vacuum Port Size 3/8 in
- Gauges Low Side Blue 30 in Hg to 350 psi
- Gauge Accuracy +/-1.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 49963
- Zoro # G5889773
- UPC # 686800499635
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mechanical Manifold Gauge Set |
Number of Valves | 4 |
Refrigerant Compatibility | R-22, R-404A, R-410A |
Gauges Low Side Blue | 30 in Hg to 350 psi |
Gauge Accuracy | +/-1.00% |
Features | 1% Accuracy Gauges |
Gauges High Side Red | 0 to 800 psig |
Material | Forged Aluminum Alloy |
For Use With | R-22, R-404A, R-410A Refrigerants |
Type | Air Conditioning and Stationary Refrigeration |
Description
Mechanical Manifold Gauge Set, Number of Valves 4, R-22, R-404A, R-410A, 0 to 800 psig, 30 in Hg to 350 psi, +/-1.00 Percent, 3/8 in, Forged Aluminum Alloy, 1 Percent Accuracy Gauges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Angle Flange Adapter, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 10 1/2 in W, 3-1/2" L (8040401846)
- LENNOX Relay, 240V Dpdt Relay, Le49K04 (49K04)
- PLASTIC SUPPLY Rain Cap, 4 in Duct Dia, Type I PVC, 12" L x 9" H (PVCRCA04)
- AIR HANDLER 8 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GFU3)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42005)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4 Valve, 4 Hoses, Vacuum Port Size 3/8 in (49967)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42024)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2 Valve, 3 Hoses, Vacuum Port Size 1/4 in (42004)
- YELLOW JACKET BRUTE 32/410A MANIF/HOSE (46003)
- YELLOW JACKET 4-V R134a/404A/407C HAV60 (49935)
- TESTO 549i High/Low Pressure Probe - Bluetooth - 350ft (0560 2549 03)
- Yellow Jacket Manifold Gauge Sets