Shop All Manifold Gauge Sets
Yellow Jacket
Mechanical Manifold Gauge Set, 4-Valve
Mfr # 46013
Zoro # G5365141
Free Shipping & Returns
Not eligible for select promotions
$456.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 4
- Refrigerant Compatibility R-22, R-404A, R-410A
- Number of Hoses 4
- Vacuum Port Size 3/8 in
- Standards UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yellow Jacket
- MFR # 46013
- Zoro # G5365141
- UPC # 686800460130
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 3/8 in |
Hose Length | 60 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mechanical Manifold Gauge Set |
Number of Valves | 4 |
Refrigerant Compatibility | R-22, R-404A, R-410A |
Number of Hoses | 4 |
Standards | UL Recognized |
Gauges High Side Red | 0 to 800 psig |
Gauge Accuracy | +/-1.00% |
Features | 1% Accuracy Gauges |
Gauges Low Side Blue | 30 in Hg to 350 psi |
Material | Forged Aluminum Alloy |
Type | Air Conditioning and Stationary Refrigeration |
For Use With | R-22, R-404A, R-410A Refrigerants |
Description
Mechanical Manifold Gauge Set, Number of Valves 4, R-22, R-404A, R-410A, Number of Hoses 4, 60 in, 0 to 800 psig, 30 in Hg to 350 psi, +/-1.00 Percent, 3/8 in, Forged Aluminum Alloy, 1 Percent Accuracy Gauges, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Fin Comb (FC1820)
- GREYSTONE Greystone C103M14X06 Steel 3-Way Supply Wall & Ceiling Register White - 14 x 6 in. (4304986)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM (7DD07)
- MRCOOL 5 Ton 25.8 EER 2 Stage Geothermal Heat Pump Vertical Package Unit (GCHPV060TGTANDL)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49960)
- YELLOW JACKET 1/2 SUPEREVAC MANIFOLD (93850)
- YELLOW JACKET BRUTE 22/404A/410A HAV-60 (46022)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (49847)
- YELLOW JACKET R600a/290 MANIF/HOSES CLAM (41868)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4 Valve, 4 Hoses, Vacuum Port Size 3/8 in (49967)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49973)
- Yellow Jacket Manifold Gauge Sets