Shop All Manifold Gauge Sets
Yellow Jacket
Mechanical Manifold Gauge Set, 2-Valve
Mfr # 42024
Zoro # G3731892
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Valves 2
- Refrigerant Compatibility R-410A
- Number of Hoses 3
- Features Sliding Double O-Ring Pistons Reduce Wear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 42024
- Zoro # G3731892
- UPC # 686800420240
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Hose Length | 60 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mechanical Manifold Gauge Set |
Number of Valves | 2 |
Refrigerant Compatibility | R-410A |
Number of Hoses | 3 |
Features | Sliding Double O-Ring Pistons Reduce Wear |
Gauge Accuracy | +/-1.00% |
Material | Forged Brass |
Gauges Low Side Blue | 30 in Hg to 800 psi |
Gauges High Side Red | 0 to 800 psig |
Type | Air Conditioning and Stationary Refrigeration |
For Use With | R-410A |
Description
Mechanical Manifold Gauge Set, Number of Valves 2, R-410A, Number of Hoses 3, 60 in, 0 to 800 psig, 30 in Hg to 800 psi, +/-1.00 Percent, Forged Brass, Sliding Double O-Ring Pistons Reduce Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch (XW2203-28 L)
- ARMSTRONG 26L61 R40154B001 Control-Limit (26L61)
- BROAN Exhaust Fan, LED Fan/Light, Selectable 50, Energy Star® Certified (AE50110DCL)
- AMERICRAFT MFG Global Industrial„¢ Aluminum TEFC Blower, 1/2 HP, Single Phase, CW, Upblast, 345 CFM (HADP8-1/2-S-TE-CWUB)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (46013)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42001)
- YELLOW JACKET Vacuum Pumps, 2-Valve (93853)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42006)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (49847)
- YELLOW JACKET 4-V R134a/404A/407C HAV60 (49935)
- JB INDUSTRIES Brass 2-Valve Charging Manifold Assembly with 36 in. Standard Hoses for R-12, R-22, and R-502 (M2-36)
- Yellow Jacket Manifold Gauge Sets