Shop All Manifold Gauge Sets
Yellow Jacket
Mechanical Manifold Gauge Set, 2-Valve
Mfr # 42001
Zoro # G5926977
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Valves 2
- Refrigerant Compatibility R-22, R-404A, R-410A
- Number of Hoses 0
- Vacuum Port Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yellow Jacket
- MFR # 42001
- Zoro # G5926977
- UPC # 686800420011
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mechanical Manifold Gauge Set |
Number of Valves | 2 |
Refrigerant Compatibility | R-22, R-404A, R-410A |
Number of Hoses | 0 |
Gauges Low Side Blue | 30 in Hg to 350 psi |
Gauge Accuracy | +/-1.00% |
Gauges High Side Red | 0 to 800 psig |
Material | Forged Brass |
Features | 1% Accuracy Gauges |
Type | Air Conditioning and Stationary Refrigeration |
For Use With | R-22, R-404A, R-410A Refrigerants |
Description
Mechanical Manifold Gauge Set, Number of Valves 2, R-22, R-404A, R-410A, Number of Hoses 0, 0 to 800 psig, 30 in Hg to 350 psi, +/-1.00 Percent, 1/4 in, Forged Brass, 1 Percent Accuracy Gauges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Solenoid Valve (00130823)
- DAYTON Gravity Roof Vent, 34 In Sq Base (2RB73)
- FOSTORIA Outdoor Rated Ir-Quartz Htr., 2.0Kw, 208 (OCH-46-208V)
- AQUA KOOL COOLER PAD ROLL33""X160"" (3079)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42021)
- YELLOW JACKET BRUTE 32/410A MANIF/HOSE (46003)
- YELLOW JACKET HEAT PUMP MANIFOLD (42041)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42006)
- YELLOW JACKET 4-V R134a/404A/407C HAV60 (49935)
- YELLOW JACKET 4-V TITAN R32/454B/410A PSI @F MANIFOLD (49974)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22831)
- Yellow Jacket Manifold Gauge Sets