Shop All Manifold Gauge Set Accessories
Yellow Jacket
Manifold Hose Set, 9 In, Red, Yellow, Blue
Mfr # 25980
Zoro # G5365071
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 9 in
- Application HVAC
- Color Blue, Red, Yellow
- Angle 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 25980
- Zoro # G5365071
- UPC # 686800259802
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 9 in |
Connection Size | 1/4 in Female |
Details
Promotion Restriction | Not eligible for promotion |
Item | Manifold Hose Set, Low Loss |
Application | HVAC |
Color | Blue, Red, Yellow |
Angle | 45 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 3 |
For Use With | Refrigerant Manifold Gauge Sets |
Hose Material | Rubber |
Fitting Material | Brass |
Burst Pressure | 4,000 psi |
Accessory Type | Manifold Hose Set, Low Loss |
Standards | UL Recognized (SA9737) |
Description
Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 3, Length 9 in, Color Blue, Red, Yellow, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPS Maintenance Kit (FX3030X1)
- AIR HANDLER 16x18x1 Synthetic Pleated Air Filter, MERV 7 (21C075)
- 3M Filtrete 20 in. W X 20 in. H X 1 in. D 5 MERV Pleated Filter Dust (302DC-H-6)
- HONEYWELL Th115-A-240D-B 208/240Vac 4 Wire (TH115-A-24)
- YELLOW JACKET Coupler, Dry, Vacuum Pump (93047)
- YELLOW JACKET Manifold Hose Set, 60 In (21990)
- YELLOW JACKET Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 0 Deg Angle, Number of Hoses 3, 60 in L (29985)
- YELLOW JACKET Low Side Hose, 60 In, Blue (21260)
- YELLOW JACKET Heavy Duty Hose (15660)
- YELLOW JACKET Gauge, 3 1/8In Dia, High Side, Red, 800 psi (49515)
- IMPERIAL Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (17-C)
- Yellow Jacket Manifold Gauge Set Accessories