Shop All Manifold Gauge Set Accessories
Yellow Jacket
Manifold Hose Set, 72 In, Red, Yellow, Blue
Mfr # 22986
Zoro # G4687505
product price: $155.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Application HVAC
- Color Blue, Red, Yellow
- Angle 45 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 22986
- Zoro # G4687505
- UPC # 686800229867
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 72 in |
Connection Size | 1/4 in Female |
Details
Promotion Restriction | Not eligible for promotion |
Item | Manifold Hose Set, Low Loss |
Application | HVAC |
Color | Blue, Red, Yellow |
Angle | 45 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 3 |
Burst Pressure | 4,000 psi |
For Use With | Refrigerant Manifold Gauge Sets |
Hose Material | Rubber |
Fitting Material | Brass |
Accessory Type | Manifold Hose Set, Low Loss |
Standards | UL Recognized (SA9737) |
Description
Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 3, Length 72 in, Color Blue, Red, Yellow, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Carbon Impregnated Filter, 20x24x2" (6B882)
- TJERNLUND PRODUCTS Dehumidistat, 20-80%, 115V AC, SPST (DH10)
- DAYTON Blower Wheel, Dia 12 3/16 In, Bore 1/2 In, Wheel Width (In.): 6 in (2UTW3)
- LAMBRO Hood Vent Louver Plst 6In Wht (361W)
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 0 Deg (93844)
- YELLOW JACKET High Side Hose, Low Loss, 9 In, Red (25602)
- YELLOW JACKET Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (49001)
- YELLOW JACKET Charging/Vacuum Hose, Low Loss, 60 In, Yel (29060)
- YELLOW JACKET Manifold Hose Set, Low Loss, 72 In (29986)
- YELLOW JACKET Blue R404A/134a/22 (49016)
- JB INDUSTRIES Gauge, Blue LED, For R-22, R-404A, R-410A (M2-820L)
- Yellow Jacket Manifold Gauge Set Accessories