Shop All Manifold Gauge Set Accessories
Yellow Jacket
Manifold Hose Set, 72 In, Red, Yellow, Blue
Mfr # 21986
Zoro # G4665543
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 72 in
- Application HVAC
- Color Blue, Red, Yellow
- Angle 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 21986
- Zoro # G4665543
- UPC # 686800219868
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 72 in |
Connection Size | 1/4 in Female |
Details
Promotion Restriction | Not eligible for promotion |
Item | Manifold Hose Set |
Application | HVAC |
Color | Blue, Red, Yellow |
Angle | 45 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 3 |
For Use With | Refrigerant Manifold Gauge Sets |
Hose Material | Rubber |
Burst Pressure | 4,000 psi |
Fitting Material | Brass |
Accessory Type | Manifold Hose Set |
Standards | UL Recognized (SA9737) |
Description
Manifold Hose Set, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 3, Length 72 in, Color Blue, Red, Yellow, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW FROST Inhibited Propylene Glycol, 5 gal, Yellow (9992157)
- LENNOX Thermal Expansion Valve Kit, 3.5-5 tons (56J20)
- AMERICAN METAL FILTER 18 X 24 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101824)
- RHEEM 43-25133-02 Capacitor - (43-25133-0)
- YELLOW JACKET Charging/Vacuum Hose, 72 In, Yellow Only (21072)
- YELLOW JACKET Charging Hose (18160)
- YELLOW JACKET Low Side Hose, Low Loss, 9 In, Blue (25202)
- YELLOW JACKET Red/Yellow/Blue Charging Hose (29485)
- YELLOW JACKET Manifold Hose Set, 48 In, Red, Yellow, Blue (21984)
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 45 Deg (93843)
- CONBRACO INDUSTRIES Gauge Cock 1/2"Satin Comp (26-305-01)
- Yellow Jacket Manifold Gauge Set Accessories