Shop All Manifold Gauge Set Accessories
Yellow Jacket
Manifold Hose Set, 48 In, Red, Yellow, Blue
Mfr # 22984
Zoro # G4697621
product price: $99.39
/ea
Free Shipping & Returns
Not eligible for select promotions
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Application HVAC
- Color Blue, Red, Yellow
- Angle 45 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 22984
- Zoro # G4697621
- UPC # 686800229843
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 48 in |
Connection Size | 1/4 in Female |
Details
Promotion Restriction | Not eligible for promotion |
Item | Manifold Hose Set, Low Loss |
Application | HVAC |
Color | Blue, Red, Yellow |
Angle | 45 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 3 |
Hose Material | Rubber |
Fitting Material | Brass |
For Use With | Refrigerant Manifold Gauge Sets |
Burst Pressure | 4,000 psi |
Accessory Type | Manifold Hose Set, Low Loss |
Standards | UL Recognized (SA9737) |
Description
Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 3, Length 48 in, Color Blue, Red, Yellow, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 6 5/16 In, Width 2 In (B631-200S R)
- SPEEDI-BOOT Vent Boot Hanger, Oval, 4 x 12, Dia 7 (SBS-4127 WS)
- ACCUMULAIR Pleated Air Filter, 19.25" x 23.25" x 1", 4 Pack (FD19.25X23.25A_4)
- MANITOWOC Hot Gas Valve (040003785)
- YELLOW JACKET Charging/Vacuum Hose, 300" L, Red (22725)
- YELLOW JACKET Low Side Hose, 60 In, Blue (21260)
- YELLOW JACKET Compound Gauge (49036)
- YELLOW JACKET High Side Hose, Low Loss, 9 In, Red (25602)
- YELLOW JACKET Blue R404A/134a/22 (49016)
- YELLOW JACKET High Side Hose, 48 In, Red (21648)
- JB INDUSTRIES Liquid Charging Adapter, 5/16In MxF, 0 Deg (LC-5)
- Yellow Jacket Manifold Gauge Set Accessories