Shop All Manifold Gauge Set Accessories
Yellow Jacket
Manifold Hose Set, 36 In, Red, Yellow, Blue, Angle: 45 Degrees
Mfr # 29983
Zoro # G5365114
product price: $119.22
/ea
Free Shipping & Returns
Not eligible for select promotions
$119.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Application HVAC
- Color Blue, Red, Yellow
- Angle 45 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 29983
- Zoro # G5365114
- UPC # 686800299839
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 36 in |
Connection Size | 1/4 in Female |
Details
Promotion Restriction | Not eligible for promotion |
Item | Manifold Hose Set, Low Loss |
Application | HVAC |
Color | Blue, Red, Yellow |
Angle | 45 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 3 |
Hose Material | Rubber |
Burst Pressure | 4,000 psi |
Fitting Material | Brass |
For Use With | Refrigerant Manifold Gauge Sets |
Accessory Type | Manifold Hose Set, Low Loss |
Standards | UL Recognized (SA9737) |
Description
Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 3, Length 36 in, Color Blue, Red, Yellow, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 6In Glv (GV0326)
- ALLEGRO INDUSTRIES Conf. Sp Fan Air Bag, Axial, Dia 12 In (9535-12)
- DANFOSS Valve 3/8"X1/2" Tua Inteq Txv R404A (068U2285)
- TEMPCO Nonpressure Rated Flanged Heater, 4000W (TPN01176)
- YELLOW JACKET Gauge Boots, 2-1/2 In Dia, PR (49090)
- YELLOW JACKET Coupler, Dry, Vacuum Pump (93047)
- YELLOW JACKET Gauge, 3 1/8In Dia, Low Side, Blue, 800 psi (49134)
- YELLOW JACKET Charging/Vacuum Hose, 60 In, Yellow (14560)
- YELLOW JACKET Digital Pressure Temp. Gauge, 2 Valves (67023)
- YELLOW JACKET Gauge, 2-1/2 In Dia, Low Side, Blue, 120 psi (49002)
- YELLOW JACKET Manifold Hose Set, Low Loss, 48 In (29984)
- Yellow Jacket Manifold Gauge Set Accessories