Shop All Manifold Gauge Sets
Yellow Jacket
Manifold Gauge, 78" L, 1/4" Port Size
Mfr # 45925
Zoro # G2477629
product price: $1,025.88
/ea
Free Shipping & Returns
$1,025.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Valves 4
- Refrigerant Compatibility Multiple Refrigerants
- Number of Hoses 4
- Vacuum Port Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 45925
- Zoro # G2477629
- UPC # 686800459257
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 1/4 in |
Hose Length | 78 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Manifold Gauge |
Number of Valves | 4 |
Refrigerant Compatibility | Multiple Refrigerants |
Number of Hoses | 4 |
Gauges High Side Red | 0 to 3000 psi |
Standards | NIST |
Gauges Low Side Blue | 30 in Hg to 1500 psi |
Features | Easy Access Front Hose Holders, Resettable Valve Stem Packing |
Gauge Accuracy | +/-1.00% |
Includes | 45 Degrees SAE Flare Hoses |
Material | Forged Aluminum Alloy |
Description
Manifold Gauge, Number of Valves 4, CO2, Number of Hoses 4, 78 in, 0 to 3000 psi, 30 in Hg to 1500 psi, +/-1.00 Percent, 1/4 in, Forged Aluminum Alloy, Easy Access Front Hose Holders, Resettable Valve Stem Packing, NIST, Includes 45 Degrees SAE Flare Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAFLEX Noninsulated Duct, 12" x 15 ft. (2537)
- ROBERTSHAW Temperature Dial, Single Piece, Black (40-355)
- QUIET-ONE S06-0004 Fan & Motor Assembly (S06-0004)
- DAYTON Rectangular OEM Blower, 1390 RPM, 1 Phase, Direct, Rolled Steel (1TDU2)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49962)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42006)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42024)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (49847)
- YELLOW JACKET 80MM 410A/22 MANF HBVV-60 (42201)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42005)
- TESTO 557s Smart Vacuum Kit with hoses - Smart digital Manifold (0564 5572 01)
- Yellow Jacket Manifold Gauge Sets