Shop All Manifold Gauge Set Accessories
Yellow Jacket
Low Side Hose, Low Loss, 60 In, Blue
Mfr # 29260
Zoro # G3660447
Not eligible for select promotions
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Color Blue
- Angle 0 Degrees
- Working Pressure 800 psi
- Connection Size 1/4 in Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yellow Jacket
- MFR # 29260
- Zoro # G3660447
- UPC # 686800292601
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | 1/4 in Female |
Details
Promotion Restriction | Not eligible for promotion |
Item | Low Side Hose, Low Loss |
Color | Blue |
Angle | 0 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
Fitting Material | Brass |
Hose Material | Rubber |
For Use With | Refrigerant Manifold Gauge Sets |
Burst Pressure | 4,000 psi |
Includes | Compact Ball Valve |
Accessory Type | Low Side Hose, Low Loss |
Standards | UL Recognized (SA9737) |
Description
Low Side Hose, Low Loss, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 1, Length 60 in, Color Blue, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANTA FE Dehumidifier Supply Duct Kit, (2) 10" Supply Collars & Block-Off Plate, for Use With SantaFe Advance (4033039)
- TEMPCO Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F (CSH00338)
- HONEYWELL Silicone Diaphragm, MP953A, 5", 250 Deg. F (313745)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Pos (D-3244-3)
- YELLOW JACKET Manifold Hose Set, 36 In, Red, Yellow, Blue (22983)
- YELLOW JACKET Quick Coupler, Low Loss, 1/4 In MxF, 45 Deg (19208)
- YELLOW JACKET Manifold Hose Set, 72 In, Red, Yellow, Blue (25986)
- YELLOW JACKET Black Ball Valve Hose (26002)
- YELLOW JACKET Charging/Vacuum Hose, 300" L, Red (22725)
- YELLOW JACKET Gauge, 3-1/8 In Dia, Low Side, Blue, 350 psi (49138)
- PRO-SET Low Side AC Coupler, 2" L, For HVACR (QCL14)
- Yellow Jacket Manifold Gauge Set Accessories