Shop All Manifold Gauge Set Accessories
Yellow Jacket
Low Side Hose, 60 In, Blue
Mfr # 21260
Zoro # G3145527
product price: $29.29
/ea
Not eligible for select promotions
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Application Provides Sealed Connection Between Manifold Gauge Set and System
- Color Blue
- Angle 0 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 21260
- Zoro # G3145527
- UPC # 686800212609
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | 1/4 in Female |
Details
Promotion Restriction | Not eligible for promotion |
Item | Low Side Hose |
Application | Provides Sealed Connection Between Manifold Gauge Set and System |
Color | Blue |
Angle | 0 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
Hose Material | Rubber |
Features | Double Barrier |
For Use With | Refrigerant Manifold Gauge Sets |
Burst Pressure | 4,000 psi |
Fitting Material | Brass |
Accessory Type | Low Side Hose |
Standards | UL Recognized (SA9737) |
Description
Low Side Hose, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 1, Length 60 in, Color Blue, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Double Barrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Condenser Single Circuit 67.5k BTU (CBH30-34H)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01115)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K362)
- NORDFAB Round Duct Reducer, 12 in x 8 in Duct Dia, Galvanized Steel, 22 ga GA, 10" L (8040025906)
- YELLOW JACKET Black Hose (29805)
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 0 Deg (93844)
- YELLOW JACKET High Vacuum Hose (16260)
- YELLOW JACKET Digital Pressure Temp. Gauge, 2 Valves (67023)
- YELLOW JACKET Manifold Hose Set, Low Loss, 72 In (29986)
- YELLOW JACKET Blue R404A/134a/22 (49016)
- YELLOW JACKET Quick Coupler, Low Loss, 1/4 In MxF, 45 Deg (19208)
- Yellow Jacket Manifold Gauge Set Accessories